Zoro Homepage

Brilliance Glass Dry-Erase Board, 72"x48

  • Mfr # G27248W

  • Zoro # G7219309


product price: $485.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Board Color
Surface Color Brilliance White
Mounting/Mobility Type
Included
Includes
accessory tray, 1 Quartet dry-erase marker, and 2 high-power glass board magnets
Height
72 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G27248W
Zoro #
G7219309
UPC #
034138156834
Country of Origin
China

Dimensions

Height
72 in
Width
48 in

Details

Item
Brilliance Glass Dry-Erase Board
Board Color
Surface Color Brilliance White
Mounting/Mobility Type
Included
Includes
accessory tray, 1 Quartet dry-erase marker, and 2 high-power glass board magnets
Material
Glass
Standards
GREENGUARD Gold Certification

Description

Brilliance Glass Dry-Erase Board, 72"x48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.