
Brilliance Glass Dry-Erase Boards, 96 x 48, White Surface (Discontinued)
- Mfr # G29648W
- Zoro # G202683404
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G29648W
Zoro #
G202683404
UPC #
034138156841
Country of Origin
China
Dimensions
Height
48"
Depth
3"
Width
96"
Board Width
96"
Details
Item
Boards
Board Color
White
Dry Erase Surface Type
Dry Erase
Mounting/Mobility Type
Pass-Through Mounting Hardware
Includes
(1) Accessory Tray; (2) High-Power Glass Board Magnets; Installation Template; (1) Quartet Dry-Erase Marker
Board Material
Glass
Material
Glass
Color
White
Board Style
Dry Erase
Weight
117 lbs
Mounting Details
Pass-Through Wall-Mount Hardware (Included)
Magnetic Board Surface
Yes
Description
Writing stands out on our high-contrast, true white glass. Elevate your workspace with a frameless design and stunningly white surface that accents nearly any décor. Non-absorbent board is easy to erase and will not stain or ghost. Tempered glass resists scratches and dents. Included pass-through mounting hardware lets you easily install board. Comes with an accessory tray, two high-power glass board magnets, installation template and one Quartet dry-erase marker. For best results use Quartet Glass Board Accessories, sold separately.
- Writing stands out on our high-contrast, true white glass.
- Elevate your workspace with a frameless design and stunningly white surface that accents nearly any decor.
- Non-absorbent board is easy to erase and will not stain or ghost.
- Tempered glass resists scratches and dents.
- Included pass-through mounting hardware lets you easily install board.
- Comes with an accessory tray, two high-power glass board magnets, installation template and one Quartet dry-erase marker.
- For best results use Quartet Glass Board Accessories, sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.