Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCKA304
Zoro #
G3781611
UPC #
034138630419
Country of Origin
United States
Dimensions
Width
48"
Height
36"
Details
Board Material
Cork
Board Color
Natural
Frame Color
Silver
Frame Material
Aluminum
Includes
Mounting Hardware
Mounting/Mobility Type
Wall Mounted
Board Style
Push-Pin
For Use
Classroom
Board Frame Material
Aluminum
Item
Bulletin Board
Description
Bulletin Board, Board Material Cork, Board Color Brown, Board Frame Material Aluminum, Width 48 in, Height 36 in, Frame Color Silver, For Use Classroom, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.