Zoro Homepage

Bulletin Board, Brown, Cork

  • Mfr # 2304B-24

  • Zoro # G614644376


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Board Material
Cork
Board Color
Brown
Frame Color
Black
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2304B-24
Zoro #
G614644376
UPC #
034138200506
Country of Origin
Viet Nam

Dimensions

Overall Width
48 in
Overall Height
36 in

Details

Board Material
Cork
Board Color
Brown
Frame Color
Black
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
Number of Pieces
1
Item
Bulletin Board
Mounting/Mobility Type
Wall Mounted
Includes
Mounting Hardware
Interior/Exterior Use
Interior
Mounting Orientation
Horizontal, Vertical
Includes Frame
Frame Included
Reversible
Not Reversible

Description

Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.