Shop QUARTET
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bulletin Board, Brown, Cork
- Mfr # 2307
- Zoro # G314644522
product price:Â
$
226.99
/ea
Key Features
Board Material
Cork
Board Color
Brown
Frame Color
Silver
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2307
- Zoro #
- G314644522
- UPC #
- 034138023075
- Country of Origin
- Viet Nam
- Board Material
- Cork
- Board Color
- Brown
- Frame Color
- Silver
- Frame Material
- Aluminum
- Includes Mounting Hardware
- Mounting Hardware Included
- Includes
- Mounting Hardware
- Number of Pieces
- 1
- Item
- Bulletin Board
- Mounting/Mobility Type
- Wall Mounted
- Includes Frame
- Frame Included
- Mounting Orientation
- Horizontal, Vertical
- Reversible
- Not Reversible
Dimensions
- Overall Height
- 48 in
- Overall Width
- 72 in
Description
Bulletin Board
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.