
Bulletin Board, Brown, Cork
Mfr # 2307B-24
Zoro # G114644500
product price: $250.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Board Material
Cork
Board Color
Brown
Frame Color
Black
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2307B-24
Zoro #
G114644500
UPC #
034138200544
Country of Origin
Viet Nam
Dimensions
Overall Width
72 in
Overall Height
48 in
Details
Board Material
Cork
Board Color
Brown
Frame Color
Black
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
Includes
Mounting Hardware
Mounting/Mobility Type
Wall Mounted
Item
Bulletin Board
Number of Pieces
1
Includes Frame
Frame Included
Interior/Exterior Use
Interior
Mounting Orientation
Horizontal, Vertical
Reversible
Not Reversible
Description
Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.