Zoro Homepage

Bulletin Board, Brown, Cork, 36" H

  • Mfr # 2305B-24

  • Zoro # G314761304


product price: $166.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Board Material
Cork
Board Color
Brown
Frame Color
Black
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2305B-24
Zoro #
G314761304
UPC #
034138200513
Country of Origin
Viet Nam

Dimensions

Overall Height
36 in
Overall Width
60 in

Details

Board Material
Cork
Board Color
Brown
Frame Color
Black
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
Includes
Mounting Hardware
Item
Bulletin Board
Number of Pieces
1
Mounting/Mobility Type
Wall Mounted
Mounting Orientation
Horizontal, Vertical
Includes Frame
Frame Included
Interior/Exterior Use
Interior
Reversible
Not Reversible

Description

Bulletin Board, Board Material Cork, Board Color Brown, Frame Color Black, Mounting/Mobility Type Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.