Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulletin Board, Brown, Cork

  • Mfr # B244LC-24

  • Zoro # G914644489


product price: $97.95
/ea
Free Shipping & Returns

Key Features

Board Material
Cork
Board Color
Brown
Frame Color
Cherry
Frame Material
Plastic
Includes Mounting Hardware
Mounting Hardware Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B244LC-24
Zoro #
G914644489
UPC #
034138224434
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Height
36 in

Details

Board Material
Cork
Board Color
Brown
Frame Color
Cherry
Frame Material
Plastic
Includes Mounting Hardware
Mounting Hardware Included
Includes
Mounting Hardware
Item
Bulletin Board
Number of Pieces
1
Mounting/Mobility Type
Wall Mounted
Interior/Exterior Use
Interior
Reversible
Not Reversible
Mounting Orientation
Horizontal
Includes Frame
Frame Included

Description

Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.