Zoro Homepage

Bulletin Board Display Rail, 18 In

  • Mfr # 2003

  • Zoro # G4609306


product price: $14.55
/ea

Key Features

Height
1 in
Width
18 in
Includes
Mounting Hardware, Push Pins
Frame Material
Aluminum
For Use
Presentations and Other Items, Tackable Surface for Displaying Documents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2003
Zoro #
G4609306
UPC #
034138002667
Country of Origin
China

Dimensions

Height
1 in
Width
18 in
Overall Width
18 in
Overall Height
1 in

Details

Item
Bulletin Board Display Rail
Includes
Mounting Hardware, Push Pins
Frame Material
Aluminum
For Use
Presentations and Other Items, Tackable Surface for Displaying Documents
Board Material
Cork
Frame Color
Silver
Board Color
Natural
Product Type
Bulletin Board Display Rail
Includes Frame
Frame Included

Description

Bulletin Board Display Rail, Board Material Cork, Frame Material Aluminum, Width 18 in, Height 1 in, Board Color Natural, Frame Color Silver, For Use Presentations and Other Items, Tackable Surface for Displaying Documents, Includes Mounting Hardware, Push Pins..

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.