Bulletin Board Display Rail, 48 In
Mfr # 2006
Zoro # G4610995
product price: $18.59
/eaKey Features
Height
1 in
Width
48 in
Frame Color
Silver
Board Material
Cork
Board Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2006
Zoro #
G4610995
UPC #
034138002698
Country of Origin
Viet Nam
Dimensions
Height
1 in
Width
48 in
Overall Width
48 in
Overall Height
1 in
Details
Item
Bulletin Board Display Rail
Frame Color
Silver
Board Material
Cork
Board Color
Natural
Frame Material
Aluminum
For Use
Presentations and Other Items, Tackable Surface for Displaying Documents
Includes
Mounting Hardware, Push Pins
Product Type
Bulletin Board Display Rail
Includes Frame
Frame Included
Description
Bulletin Board Display Rail, Board Material Cork, Frame Material Aluminum, Width 48 in, Height 1 in, Board Color Natural, Frame Color Silver, For Use Presentations and Other Items, Tackable Surface for Displaying Documents, Includes Mounting Hardware, Push Pins
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.