
Bulletin Board, Gray, Magnetic Fabric
Mfr # MB544A-24
Zoro # G114644470
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Board Material
Magnetic Fabric
Board Color
Gray
Frame Color
Silver
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB544A-24
Zoro #
G114644470
UPC #
034138038437
Country of Origin
China
Dimensions
Overall Width
48 in
Overall Height
36 in
Details
Board Material
Magnetic Fabric
Board Color
Gray
Frame Color
Silver
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
Number of Pieces
1
Item
Bulletin Board
Includes
Mounting Hardware
Mounting/Mobility Type
Wall Mounted
Reversible
Not Reversible
Includes Frame
Frame Included
Interior/Exterior Use
Interior
Mounting Orientation
Horizontal
Description
Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.