Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulletin/Whiteboard Combination 24"H x 36"W

  • Mfr # S553

  • Zoro # G4327906


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Board Color
Natural
Frame Color
Oak
Frame Material
Wood
Includes Mounting Hardware
Mounting Hardware Included
Dry Erase Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S553
Zoro #
G4327906
UPC #
034138553008
Country of Origin
China

Dimensions

Width
36 in
Dry Erase Height
24 in
Dry Erase Width
36 in
Overall Width
36 1/4 in
Overall Height
24 1/16 in

Details

Board Color
Natural
Frame Color
Oak
Frame Material
Wood
Includes Mounting Hardware
Mounting Hardware Included
Item
Combination Board
Dry Erase Product Grouping
Combination Bulletin Board
For Use
Indoors
Board Frame Material
Wood
Includes
Marker, Marker Tray
Mounting/Mobility Type
Wall Mounted
Features
Smooth Surface, Self-healing, Flexible
Dry Erase Board Material
Melamine
Reversible
Not Reversible
Mounting Orientation
Horizontal
Bulletin Board Color
Natural
Includes Frame
Frame Included
Interior/Exterior Use
Interior
Bulletin Board Material
Cork
Dry Erase Board Color
White

Description

Combination Bulletin Board, Mounting/Mobility Type Wall Mounted, Dry Erase Height 24 in, Dry Erase Width 36 in, Includes Marker, Marker Tray, Board Frame Material Wood, Board Color Natural, Frame Color Oak, For Use Indoors, Combination Board, Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.