Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
314005
Zoro #
G7492129
UPC #
034138314005
Country of Origin
Taiwan, Province of China
Dimensions
Length
2.75"
Outside Diameter
0.38"
Details
Item
Chalk,Alpha,White,PK12
Color
White
Standards
ACMI AP Non-Toxic Certified
Weight
0.112 lbs
Chalk Color
High Visibility White
Product Type
Marking Chalk
Description
Chalk,Alpha,White,PK12, Chalk Color High Visibility White, Product Type Marking Chalk, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.