Zoro Homepage

Chalk & Dry Erase Tablets, Dry Erase, 9 in, 12 in

  • Mfr # B12-900962A

  • Zoro # G616209856


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Dry Erase Width
12 in
Dry Erase Surface Type
Dry Erase
Depth
0.75 in
Dry Erase Height
9 in
Includes
Low-Odor Quartet® Dry Erase Marker with Bullet Point Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B12-900962A
Zoro #
G616209856
UPC #
26426900960
Country of Origin
United States

Dimensions

Dry Erase Width
12 in
Depth
0.75 in
Dry Erase Height
9 in

Details

Dry Erase Surface Type
Dry Erase
Includes
Low-Odor Quartet® Dry Erase Marker with Bullet Point Tip
Item
Chalk & Dry Erase Tablets
Board Material
Melamine

Description

Practice makes perfect. This versatile lap board can help students learn with their own individual writing surface. The board features a blank dry-erase surface and the included marker is comfortable to hold. The perfect student board for classroom and home use. Its durable, smooth dry-erase surface provides easy writing and hassle-free cleaning. Rounded board corners are ideal for young students. One, bullet-tip Quartet standard dry-erase marker is included.


  • Student lap board is suitable for classroom and home use.
  • Blank dry-erase surface is durable and smooth.
  • Rounded corners are safer for children.
  • Built-in peg hole allows easy storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.