Chalkboard, Aluminum, 48 in, 72 in
Mfr # PCA406B
Zoro # G714563881
product price: $532.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Frame Material
Aluminum
Board Height - Side 1
48 in
Board Material - Side 1
Porcelain
Board Width - Side 1
72 in
Reversible
Not Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCA406B
Zoro #
G714563881
UPC #
034138540657
Country of Origin
China
Dimensions
Board Height - Side 1
48 in
Board Width - Side 1
72 in
Details
Item
Chalkboard
Frame Material
Aluminum
Board Material - Side 1
Porcelain
Reversible
Not Reversible
Board Color - Side 1
Black
Product Type
Chalkboard
Description
Chalkboard
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.