Zoro Homepage

Chalkboard Eraser

  • Mfr # 804526

  • Zoro # G4600881


product price: $4.25
/ea

Key Features

Material
Felt
Color
Black
Width
5 in
Height
1 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804526
Zoro #
G4600881
UPC #
034138045268
Country of Origin
Viet Nam

Dimensions

Width
5 in
Height
1 in
Depth
2 in
Overall Length
5 in
Overall Height
1 in

Details

Item
Chalkboard Eraser
Material
Felt
Color
Black
Product Type
Chalkboard Eraser

Description

Chalkboard Eraser, Material Wool Felt, Color Gray, Height 1 In., Width 5 In., Depth 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.