
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
807222
Zoro #
G5769876
UPC #
034138072226
Country of Origin
China
Dimensions
Width
12"
Height
1.63"
Depth
2"
Details
Item
Chalkboard Eraser/Cleaner,Felt,12"X2"X2"
Color
Charcoal/White
Material
Felt
Description
Chalkboard Eraser/Cleaner,Felt,12"X2"X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.