
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4421
Zoro #
G5769891
UPC #
034138006733
Country of Origin
China
Dimensions
Height
1/2"
Details
Item
Character Sets,Pin,White,1/2",PK300
Color
White
Material
Plastic
Includes
Features
For Felt Surface, 300 Characters
Use With
Felt Surface, 300 Characters-4400 Series
Weight
0.87 lbs
Character Style
Helvetica
Character Types
Letters; Numbers; Symbols
Character Color
White
Mounting Type
Pin
Description
Create easy-to-read messages using reliable raised white lettering. Secure letters evenly and straightly with molded grooves on the back of each letter.
- Create easy-to-read messages using reliable raised white lettering.
- Secure letters evenly and straightly with molded grooves on the back of each letter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.