
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2301B
Zoro #
G5727876
UPC #
034138200483
Country of Origin
China
Dimensions
Width
24"
Height
18"
Board Height
18"
Board Width
24"
Details
Board Type
Bulletin
Board Material
Cork
Board Color
Natural
Frame Color
Black
Mounting Type
Z-Bracket (Included)
Frame Material
Aluminum
Includes Mounting Hardware
Z-Bracket
Item
Classic CorkBulletinBoard,24"x18",Black
For Use
Breakrooms or Factory Floors
Includes
Mounting Hardware; Simple Hanging Instructions
Material
Aluminum
Features
Black Aluminum Frame
Color
Natural
Mounting Details
Z-Bracket Horizontal/Vertical Wall-Mount Hardware (Included)
Surface Color
Tan
Description
Keep important information in view with this natural corkboard that functions as a convenient display center. The durable cork surface of this bulletin board includes a self-healing feature to prevent crumbling over time. Plus, the finished frame adds a touch of contemporary professionalism. Durable, natural-cork bulletin board secures documents with push pins. Delivers effective performance when communication is needed in low-use break rooms or on factory floors. Easily secure to wall with heavy-duty, factory-installed mounting system.
- Durable, natural cork surface keeps documents securely in place with just a push pin.
- Low-use - break rooms or factory floors.
- Finished frame fits attractively into any contemporary office interior.
- Heavy-duty, factory-installed mounting system mounts to walls easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.