Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
305
Zoro #
G5727690
UPC #
034138305003
Country of Origin
United States
Dimensions
Width
60"
Height
36"
Depth
1.88"
Details
Board Type
Bulletin
Includes Mounting Hardware
Z-Bracket
Item
Classic Cork Bulletin Board,60"x34",Oak
Material
Fiberboard
Color
Natural
Weight
18.85 lbs
Description
Classic Cork Bulletin Board,60 In.x34 In.,Oak
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.