Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
307
Zoro #
G5727681
UPC #
034138307007
Country of Origin
United States
Dimensions
Width
72"
Height
48"
Depth
2"
Details
Board Type
Bulletin
Includes Mounting Hardware
Z-Bracket
Item
Classic Cork Bulletin Board,72"x48",Oak
Material
Fiberboard
Color
Natural
Weight
30 lbs
Description
Classic Cork Bulletin Board,72"x48",Oak
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.