Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2307
Zoro #
G5727806
UPC #
034138023075
Country of Origin
United States
Dimensions
Width
72"
Height
48"
Details
Board Type
Bulletin
Includes Mounting Hardware
Z-Bracket
Item
Classic CorkBulletinBoard,72"x48",Silver
Material
Anodized Aluminum
Color
Natural
Weight
28.35 lbs
Description
Classic CorkBulletinBoard,72"x48",Silver
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.