
Classic Series Cork Bulletin Board, 96x48, Black Aluminum Frame (Discontinued)
- Mfr # 2308B
- Zoro # G5171002
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2308B
Zoro #
G5171002
UPC #
34138200551
Country of Origin
United States
Dimensions
Width
96"
Height
48"
Details
Board Type
Bulletin
Includes Mounting Hardware
Z-Bracket
Color
Natural
Material
Aluminum
Weight
39.95 lbs
Description
Quartet® Classic Series Cork Bulletin Board, 96x48, Black Aluminum Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.