
Classic Series Total Erase Dry Erase Board, 48 x 36, Silver Aluminum Frame (Discontinued)
- Mfr # S534
- Zoro # G502683333
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S534
Zoro #
G502683333
UPC #
34138534007
Country of Origin
United States
Dimensions
Width
48"
Height
36"
Details
Mounting/Mobility Type
Z-Bracket
Board Style
Dry Erase
Color
White
Material
Anodized Aluminum
Weight
16.75 lbs
Description
Total Erase® dry-erase board has a durable surface that resists ghosting and staining. Best suited for moderate use in spaces with regular traffic. Erases cleanly and will remain pristine with only occasional maintenance. Frame color complements virtually any décor. Board can be mounted vertically or horizontally with included mounting hardware. Extend surface life of board by cleaning regularly with Quartet® cleaning solutions. Marker tray and 1 Quartet® dry-erase marker included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.