
Classic Series Total Erase Dry Erase Board, 96 x 48, Oak Finish Frame (Discontinued)
- Mfr # S578
- Zoro # G205742030
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S578
Zoro #
G205742030
UPC #
34138578001
Country of Origin
United States
Dimensions
Depth
2.06"
Width
96"
Height
48"
Details
Item
Boards
Mounting/Mobility Type
Z-Bracket
Frame Color
Oak
Material
Total Erase®; Fiberboard
Features
Oak-Finished Frame
Includes
Includes one Quartet® dry-erase marker, attachable accessory tray and mounting hardware
Weight
50 lbs
Description
Total Erase dry-erase board has a durable surface that resists ghosting and staining. Best suited for moderate use in spaces with regular traffic. Erases cleanly and will remain pristine with only occasional maintenance. Frame color complements virtually any décor. Board can be mounted vertically or horizontally with included mounting hardware. Extend surface life of board by cleaning regularly with Quartet cleaning solutions. Marker tray and 1 Quartet dry-erase marker included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.