
Classic Series Total Erase Dry Erase Board, 96 x 48, Silver Aluminum Frame (Discontinued)
- Mfr # S538
- Zoro # G602683288
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S538
Zoro #
G602683288
UPC #
34138538005
Country of Origin
United States
Dimensions
Height
48"
Width
96"
Details
Mounting/Mobility Type
Z-Bracket
Color
White
Board Style
Dry Erase
Material
Anodized Aluminum
Weight
49 lbs
Description
Total Erase® dry-erase board has a durable surface that resists ghosting and staining. Best suited for moderate use in spaces with regular traffic. Erases cleanly and will remain pristine with only occasional maintenance. Frame color complements virtually any décor. Board can be mounted vertically or horizontally with included mounting hardware. Extend surface life of board by cleaning regularly with Quartet® cleaning solutions. Marker tray and 1 Quartet® dry-erase marker included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.