
Cleaner and Conditioner, Melamine/Porcelain Boards, 8 Oz 0 (Discontinued)
- Mfr # 551
- Zoro # G610794310
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
551
Zoro #
G610794310
UPC #
34138551004
Country of Origin
United States
Dimensions
Depth
2.6in
Height
6.1in
Width
1.4in
Details
Item
Dry Erase Board Cleaner
Material
Silicon
Color
White
For Use On
Ink Remover
Fluid Quantity
8 fl oz
Features
Low Odor
Description
Specifically formulated to clean, condition and restore melamine and porcelain marker board surfaces. Helps to extend the overall lifespan of the board. Plant-based formulation. Application: Dry Erase Board Cleaner/Conditioner; Applicable Material: Aluminum; Ceramics; Enamel; Fiberglass; Laminates; Melamine; PET; Steel; Dirt Types: Dry-Erase Inks; Shadows; Stains; Scent: Unscented.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.