Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Clip-Frame Aluminum Sign Holder, 8.5 x 11, Silvertone Frame CF8511

Clip-Frame Aluminum Sign Holder, 8.5 x 11, Silvertone Frame (Discontinued)

  • Mfr # CF8511
  • Zoro # G603467269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF8511
Zoro #
G603467269
UPC #
34138038567
Country of Origin
China

Dimensions

Size
8 1/2 x 11

Details

Material
Aluminum
Color
Silvertone
Weight
1.238 lbs

Description

Made of lightweight aluminum, this versatile frame sign can be wall mounted or displayed on a tabletop for maximum visibility. Frame unhinges quickly to switch out signage in a snap. Versatile sign allows for wall mounting and tabletop use. Great for heavy traffic environments. Frequent sign changes are fast and easy; simply flip open frame hinges. Frosted plastic overlay protects signage and reduces glare. Silver, aluminum frame features rounded corners. 100% Satisfaction Guaranteed.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.