Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Coat Rack, 48", 1 Side, 1 Shelf, Black 20214

Coat Rack, 48", 1 Side, 1 Shelf, Black (Discontinued)

  • Mfr # 20214
  • Zoro # G5769955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20214
Zoro #
G5769955
UPC #
034138202142
Country of Origin
China

Dimensions

Height
61.5"
Width
48"
Depth
18.5"

Details

Item
Coat Rack,48",1 Side,1 Shelf,Black
Material
Steel
Color
Black
Features
Freestanding, Sturdy, Leveler

Description

Coat Rack,48 In.,1 Side,1 Shelf,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.