
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15050Q
Zoro #
G5727919
UPC #
034138101001
Country of Origin
Portugal
Dimensions
Width
12"
Height
12"
Depth
3/8"
Board Height
12"
Board Width
12"
Details
Board Type
Bulletin
Board Material
Cork
Board Color
Brown
Mounting Type
Adhesive Tape Only
Includes Mounting Hardware
Adhesive Tape Only
Item
CorkPanelBulletinBoard,Brown,12"x12",PK4
For Use
Cover A Whole Wall; Design Any Size/Shape Board
Material
Cork
Includes
(16) Double-Sided Adhesive Mounting Tabs
Color
Brown
Mounting Method
Adhesive
Stand-Alone Product
Yes
Additional Mounting Details
Self-Adhesive Pads
Description
Customize a board to fit anywhere you need it with easy-to-use cork panels. Self-stick, cork panels easily install in any room. Naturally durable cork provides the added benefit of noise absorption in loud areas. Cork surface self-heals, so the custom design stays in place as long as needed. Design the communication surface you need with these handy 3/8'' thick cork panels.
- Cork tiles create a durable, noise-absorbing display surface.
- Modularity allows you to create your own design; use each tile alone or group together as a set.
- 12" x 12" square tiles are 3/8" thick, dark brown and frameless.
- Cork is fully tackable and self-healing for long-lasting use without unsightly pin holes.
- Adhesive pads are included for easy mounting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.