Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cork Bulletin Board 24"H x 36"W

  • Mfr # B243LC-24

  • Zoro # G0791804


product price: $65.89
/ea

Key Features

Width
36 in
Height
24 in
Board Material
Cork
Board Color
Natural
Frame Color
Cherry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B243LC-24
Zoro #
G0791804
UPC #
034138224335
Country of Origin
China

Dimensions

Width
36 in
Height
24 in
Overall Width
36 in
Overall Height
24 in

Details

Board Material
Cork
Board Color
Natural
Frame Color
Cherry
Frame Material
Fiberboard, Plastic
Includes Mounting Hardware
Mounting Hardware Included
Item
Bulletin Board
For Use
Indoors
Includes
Clips
Board Frame Material
Fiberboard/Plastic
Number of Pieces
1
Mounting/Mobility Type
Wall Mounted
Features
Durable, Self-healing
Board Backing Material
Fiberboard
Mounting Orientation
Horizontal
Includes Frame
Frame Included
Interior/Exterior Use
Interior

Description

Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Fiberboard/Plastic, Width 36 in, Height 24 in, Frame Color Cherry, For Use Indoors, Includes Clips, Mounting/Mobility Type Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.