Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2304B
Zoro #
G3781578
UPC #
034138200506
Country of Origin
United States
Dimensions
Width
48 in
Height
36 in
Overall Height
36 in
Overall Width
48 in
Details
Board Material
Cork
Board Color
Natural
Frame Color
Black
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
Board Style
Push-Pin
Item
Bulletin Board
Board Frame Material
Aluminum
Mounting/Mobility Type
Wall Mounted
For Use
Office
Includes
Mounting Hardware
Number of Pieces
1
Features
Durable, Self-healing, Sturdy
Mounting Orientation
Horizontal, Vertical
Includes Frame
Frame Included
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 48 in, Height 36 in, Frame Color Black, For Use Office, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.