Zoro Homepage
This item is Discontinued.
Quartet Cork Bulletin Board 48"H x 72"W, Black 2307B

Cork Bulletin Board 48"H x 72"W, Black (Discontinued)

  • Mfr # 2307B
  • Zoro # G3781526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2307B
Zoro #
G3781526
UPC #
034138200544
Country of Origin
United States

Dimensions

Width
72 in
Height
48 in
Overall Width
72 in
Overall Height
48 in

Details

Board Material
Cork
Board Color
Natural
Frame Color
Black
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
Includes
Mounting Hardware
Board Style
Push-Pin
For Use
Office
Board Frame Material
Aluminum
Item
Bulletin Board
Mounting/Mobility Type
Wall Mounted
Number of Pieces
1
Features
Durable, Sturdy, Self-healing
Includes Frame
Frame Included
Mounting Orientation
Horizontal, Vertical

Description

Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 72 in, Height 48 in, Frame Color Black, For Use Office, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.