Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cork Bulletin Board 48"H x 96"W

  • Mfr # 308-24

  • Zoro # G1669586


product price: $259.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Width
96 in
Height
48 in
Board Material
Cork
Board Color
Natural
Frame Color
Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308-24
Zoro #
G1669586
UPC #
034138308004
Country of Origin
Viet Nam

Dimensions

Width
96 in
Height
48 in
Overall Height
48 in
Overall Width
96 in

Details

Board Material
Cork
Board Color
Natural
Frame Color
Oak
Frame Material
Fiberboard
Includes Mounting Hardware
Mounting Hardware Included
Mounting/Mobility Type
Wall Mounted
Board Frame Material
Fiberboard
For Use
Indoors
Item
Bulletin Board
Includes
Mounting Hardware
Board Style
Push-Pin
Number of Pieces
1
Features
Durable, Self-healing, Flexible
Interior/Exterior Use
Interior
Includes Frame
Frame Included
Mounting Orientation
Horizontal, Vertical

Description

Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Fiberboard, Width 96 in, Height 48 in, Frame Color Oak, For Use Indoors, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.