Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Cork Bulletin Board 4ft.x3ft., Aluminum Frame 2304

Cork Bulletin Board 4ft.x3ft., Aluminum Frame (Discontinued)

  • Mfr # 2304
  • Zoro # G6176250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2304
Zoro #
G6176250
UPC #
034138023044
Country of Origin
United States

Dimensions

Width
36 in
Height
48"

Details

Board Material
Cork
Frame Color
Silver Aluminum Frame
Includes Mounting Hardware
Z-bracket
Item
Classic Cork Bulletin Board
For Use
Moderate
Board Style
Horizontal or Vertical

Description

Cork Board,4ft.x3ft.,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.