Zoro Homepage

Cork Bulletin Board 4ft.x3ft., Oak Finish Frame

  • Mfr # 304

  • Zoro # G6176226


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Width
36 in
Height
60 in
Board Material
Cork
Frame Color
Oak Finish Frame
Includes Mounting Hardware
Z-bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304
Zoro #
G6176226
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
36 in
Height
60 in

Details

Board Material
Cork
Frame Color
Oak Finish Frame
Includes Mounting Hardware
Z-bracket
Item
Cork Bulletin Board
Board Style
Horizontal or Vertical
For Use
Moderate

Description

Cork Board,4ft.x3ft.,Oak Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.