Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Cork Bulletin Board 96"x48", AnodizedAluminum ECKA408

Cork Bulletin Board 96"x48", AnodizedAluminum (Discontinued)

  • Mfr # ECKA408
  • Zoro # G5727550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECKA408
Zoro #
G5727550
UPC #
034138140888
Country of Origin
United States

Dimensions

Width
96"
Height
48"

Details

Board Type
Cork Bulletin
Includes Mounting Hardware
SureLock
Item
Cork Bulletin Board,96"x48",AnodizedAlum
Material
Aluminum
Color
Natural

Description

Cork Bulletin Board,96 In.x48 In.,AnodizedAlum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.