
Cork Bulletin Board with Black Frame, 17in x 11in, Tan Surface, Black Fiberboard MDF Frame
Mfr # 79279
Zoro # G015508987
product price: $18.25
/eaKey Features
Frame Material
Medium Density Fiberboard (MDF)
Mounting Type
Wall-Mount Hardware (Included)
Frame Color
Black
Board Color
Tan
Includes
Mounting Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
79279
Zoro #
G015508987
UPC #
34138792797
Country of Origin
China
Details
Frame Material
Medium Density Fiberboard (MDF)
Mounting Type
Wall-Mount Hardware (Included)
Frame Color
Black
Board Color
Tan
Item
Bulletin Boards - Cubicle/Workspace
Includes
Mounting Kit
Description
A bulletin board is great for display purposes, allowing you to show off family photos and keep treasured memories in easy view. The durable cork surface is neutral in color and accented by a bold, black frame. Blends in well with small office and home office furnishings. Fully tackable, you can post items with push pins or thumbtacks. Easily fits into just about any space, especially considering the vertical or horizontal mounting flexibility. Mounting hardware is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.