Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Cubcle Partition Hangers, 1.5"-2.5", PK12 MCH10

Cubcle Partition Hangers, 1.5"-2.5", PK12 (Discontinued)

  • Mfr # MCH10
  • Zoro # G6284839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCH10
Zoro #
G6284839
UPC #
800188000287
Country of Origin
China

Details

Item
Matrix Cubicle Partition Hangers
Color
Black
For Use With
Fits cube walls from 1.5" – 2.5" thick
Application
Metal partition hangers fit snugly over cubicle walls to properly secure Matrix whiteboards or bulletin boards in a personal workspace

Description

Cubcle Partition Hangers,1.5 In.-2.5 In.,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.