Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Cubicle Partition Hangers, 1 1/2" - 2 1/2" Panels, Black, PK2 PK MCH10

Cubicle Partition Hangers, 1 1/2" - 2 1/2" Panels, Black, PK2 PK (Discontinued)

  • Mfr # MCH10
  • Zoro # G502694728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCH10
Zoro #
G502694728
UPC #
34138029336
Country of Origin
China

Dimensions

Depth
2.25"
Height
2.25"
Width
1.25"

Details

For Use With
1.5" to 2.5" Thick Partition Walls
Weight
0.142 lbs
Color
Black

Description

Metal partition hangers fit snugly over cubicle walls to properly secure Matrix whiteboards or bulletin boards in a personal workspace. Set of two hangers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.