Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Cubicle Partition Hangers, 1.5"-2.5" 7501

Cubicle Partition Hangers, 1.5"-2.5" (Discontinued)

  • Mfr # 7501
  • Zoro # G6284735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7501
Zoro #
G6284735
UPC #
012951497198
Country of Origin
China

Details

Item
Cubicle Partition Hangers,1.5"-2.5"

Description

Cubicle Partition Hangers,1.5 In.-2.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.