Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Display Systm, 72"x36", Bl/Gry Surface, Blk SB93513Q

Display Systm, 72"x36", Bl/Gry Surface, Blk (Discontinued)

  • Mfr # SB93513Q
  • Zoro # G5887397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB93513Q
Zoro #
G5887397
UPC #
718575935145
Country of Origin
Portugal

Dimensions

Width
72"
Height
36"
Board Width
72"
Board Height
36"

Details

Item
Display Systm,72"x36",Bl/Gry Surface,Blk
Color
Blue/Gray
Material
PVC
Includes
Travel Bag
Use With
Header Panel (APOSB93501)
Features
Three-Panel Display System
Weight
14 lbs
Mounting Details
Pass-Through Mounting Hardware
Frame Color
Black
Board Type
Presentation Bulletin
Frame Material
Polyvinyl Chloride (PVC)
Surface Material
Fabric
Surface Color
Blue/Gray
Accessory/Component Details
Quartet APOSB93501 Header Panel
Board Surface Type(s)
Bulletin

Description

Durable, lightweight display, with two-sided bulletin panels, guarantees versatility and easy set-up for displaying art, graphics, charts, photography and signage. Simply remove from included fabric carrying bag, open and use. Perfect for educational or professional environments—trade shows, lobbies, professional offices, schools or anywhere you need to display information. Easily attach display materials with latch and key fasteners, tape, tacks or push-pins. Two-sided panels are gray on one side and blue on the other, making them adaptable to any display environment. Match with Show-It! Display System Header Panel (Quartet SB93501Q--sold separately) for additional display options.


  • Versatile panel display board features a fully tackable fabric surface.
  • Durable and lightweight construction is ideal for use in educational or professional environments.
  • Blue on one side and gray on the other.
  • Attach graphics to either side of board panels with tape or push pins.
  • Use in conjunction with the Show-It! Display System Header Panel (Quartet SB93501Q - sold separately) to add a professional looking title to your display.
  • Carrying bag included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.