Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Erase Board, Glass, 17 in, 11 in, No Frame Frame, White, Gloss

  • Mfr # GI1117

  • Zoro # G3864120


product price: $75.95
/ea
Free Shipping & Returns

Key Features

Dry Erase Width
11 in
Board Color
White
Dry Erase Surface Type
Glass
Mounting/Mobility Type
Wall Mounted
Board Frame Material
No Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI1117
Zoro #
G3864120
UPC #
034138992418
Country of Origin
China

Dimensions

Dry Erase Height
17 in
Dry Erase Width
11 in
Adjustable Height Range
Not Adjustable
Overall Height
20 in
Overall Width
11 1/8 in
Depth
1 in
Board Width - Side 1
11 1/8 in
Adjustable Height
Not Adjustable
Board Height - Side 1
20 in

Details

Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Glass
Mounting/Mobility Type
Wall Mounted
Board Frame Material
No Frame
Includes
Tray, Magnets, Marker
Surface Finish
Gloss
Corner Shape
Square
Standards
UL GREENGUARD Gold Certification
Magnetic - Side 1
Magnetic
Product Type
Dry Erase Board
Reversible
Not Reversible
Board Material - Side 1
Glass
Includes Mounting Hardware
Mounting Hardware Included
Includes Frame
Frame Not Included
Mounting Orientation
Horizontal, Vertical
Board Color - Side 1
White
Interior/Exterior Use
Interior

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 17 in, Dry Erase Width 11 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Not Applicable, Board Frame Material No Frame, Frame Material Not Applicable, Dry Erase Surface Type Glass, Corner Shape Square, Includes Tray, Magnets, Marker, Standards UL GREENGUARD Gold Certification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.