Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Dry Erase Board, Glass, 18 in, 24 in, No Frame Frame, White GI1824

Dry Erase Board, Glass, 18 in, 24 in, No Frame Frame, White (Discontinued)

  • Mfr # GI1824
  • Zoro # G3864102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI1824
Zoro #
G3864102
UPC #
034138992425
Country of Origin
China

Dimensions

Dry Erase Height
18 in
Dry Erase Width
24 in
Adjustable Height Range
Not Adjustable
Depth
1 in

Details

Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Glass
Mounting/Mobility Type
Wall Mounted
Board Frame Material
No Frame
Includes
(2) Magnets, (4) Dry Erase Markers, Accessory Tray
Corner Shape
Square

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 18 in, Dry Erase Width 24 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Corner Shape Square, Includes (2) Magnets, (4) Dry Erase Markers, Accessory Tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.