Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quartet Dry Erase Board, 24 x 36 In. B33GGS

Dry Erase Board, 24 x 36 In. (Discontinued)

  • Mfr # B33GGS
  • Zoro # G8597845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33GGS
Zoro #
G8597845
UPC #
-
Country of Origin
China

Dimensions

Dry Erase Height
24"
Dry Erase Width
36"

Details

Dry Erase Product Grouping
Dry Erase Board
Item
Dry Erase Board
Board Color
White
Board Frame Material
Aluminum
Frame Color
Silver
Frame Material
Aluminum
Corner Shape
Square
Includes
Surelock Mounting Hardware, and Pre-Installed Marker Tray

Description

Dry Erase Board, Board Color White, Dry Erase Height 24 in, Dry Erase Width 36 in, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Corner Shape Square, Includes Surelock Mounting Hardware, and Pre-Installed Marker Tray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.