Zoro Homepage

Dry Erase Board, 28", Glass Frame, Gloss

  • Mfr # G5028IMB

  • Zoro # G012530226


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Mounting/Mobility Type
Wall Mounted
Board Frame Material
Glass
Includes
Magnets, Tray, Marker
Overall Height
28 in
Overall Width
49 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G5028IMB
Zoro #
G012530226
UPC #
034138502808
Country of Origin
China

Dimensions

Dry Erase Width
28"
Overall Height
28 in
Overall Width
49 7/8 in
Size
16:9 aspect ratio
Length
50"
Board Width - Side 1
49 7/8 in
Board Height - Side 1
28 in
Adjustable Height
Not Adjustable

Description

Mounting/Mobility Type Wall Mounted, Frame Color Not Applicable, Frame Material Not Applicable, Corner Shape Rounded, Includes Magnets, Tray, Marker, Standards UL GREENGUARD Gold Certification

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.