Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Erase Board, 48", Glass Frame, Gloss

  • Mfr # G8548IMB

  • Zoro # G512530214


product price: $724.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Mounting/Mobility Type
Wall Mounted
Board Frame Material
Glass
Includes
Magnets, Tray, Marker
Overall Height
48 in
Overall Width
85 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8548IMB
Zoro #
G512530214
UPC #
034138854808
Country of Origin
China

Dimensions

Dry Erase Width
48"
Overall Height
48 in
Overall Width
85 3/8 in
Size
16:9 aspect ratio
Length
85"
Adjustable Height
Not Adjustable
Board Height - Side 1
48 in
Board Width - Side 1
85 3/8 in

Details

Item
Dry Erase Board
Mounting/Mobility Type
Wall Mounted
Board Frame Material
Glass
Includes
Magnets, Tray, Marker
Surface Finish
Gloss
Features
InvisaMount Glass Boards have achieved GREENGUARD Gold Certification
Corner Shape
Rounded
Standards
UL GREENGUARD Gold Certification
For Use
For heavy use areas, Horizontal Mount
Includes Frame
Frame Not Included
Board Material - Side 1
Glass
Magnetic - Side 1
Magnetic
Interior/Exterior Use
Interior
Reversible
Not Reversible
Product Type
Dry Erase Board
Includes Mounting Hardware
Mounting Hardware Included
Mounting Orientation
Horizontal
Board Color - Side 1
Black

Description

Mounting/Mobility Type Wall Mounted, Frame Color Not Applicable, Frame Material Not Applicable, Corner Shape Rounded, Includes Magnets, Tray, Marker, Standards UL GREENGUARD Gold Certification

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.