Zoro Homepage

Dry Erase Board, 85", Glass Frame, Gloss

  • Mfr # Q014885IMW

  • Zoro # G812530228


product price: $813.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Mounting/Mobility Type
Wall Mounted
Board Frame Material
Glass
Includes
Magnets, Marker
Overall Height
85 3/8 in
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q014885IMW
Zoro #
G812530228
UPC #
034138044919
Country of Origin
China

Dimensions

Dry Erase Width
85"
Overall Height
85 3/8 in
Overall Width
48 in
Length
48"
Board Width - Side 1
48 in
Board Height - Side 1
85 3/8 in
Adjustable Height
Not Adjustable

Description

Mounting/Mobility Type Wall Mounted, Frame Color Not Applicable, Frame Material Not Applicable, Corner Shape Rounded, Includes Magnets, Marker, Standards UL GREENGUARD Gold Certification

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.