Zoro Homepage

Dry Erase Board, Easel Mounted, 26"x35"

  • Mfr # 351900

  • Zoro # G1723845


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Includes
Tray, Marker, Flipchart Holders
Features
Non Skid Rubber Feet
Dry Erase Surface Type
Melamine
Board Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351900
Zoro #
G1723845
UPC #
034138519004
Country of Origin
China

Dimensions

Dry Erase Height
26 in
Adjustable Height Range
40 in to 67 in
Dry Erase Width
35 in
Overall Height
20 in
Overall Width
26 in
Depth
5/6 in
Width
29"
Height
67"
Adjustable Height - Minimum
40 in
Adjustable Height
Adjustable
Board Height - Side 1
26 in
Board Width - Side 1
35 in
Adjustable Height - Maximum
67 in

Description

Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Easel Mounted, Board Color White, Dry Erase Height 26 in, Dry Erase Width 35 in, Depth 5/6 in, Dry Erase Surface Finish Gloss, Adjustable Height Range 40 in to 67 in, Frame Color Black, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Corner Shape Square, Includes Tray, Marker, Flipchart Holders

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.