Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210TEA
Zoro #
G2477571
UPC #
034138594872
Country of Origin
China
Dimensions
Adjustable Height Range
Not Adjustable
Dry Erase Height
34 in
Dry Erase Width
27 in
Overall Height
34 in
Overall Width
27 in
Depth
1/4 in
Board Height - Side 1
34 in
Adjustable Height
Not Adjustable
Board Width - Side 1
27 in
Description
Dry Erase Board, Board Properties Non-Magnetic, Reversible, Mounting/Mobility Type Easel Mounted, Board Color White, Dry Erase Height 34 in, Dry Erase Width 27 in, Depth 1/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Not Applicable, Board Frame Material Plastic, Frame Material Not Applicable, Dry Erase Surface Type Melamine, Corner Shape Square, Includes Marker
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.